Inductive Proximity Sensor, Tubular, Global

Item #: 0011006

Cat #: E57-08GU02-C

UPC: 782114288511

$ 202.90 EA
Company wide:
0 in stock
Inductive Proximity Sensor, Tubular, Global, Unshielded, End Sensing Surface, 2 Mm (0.08 Inch) Sensing Range, 3-Wire, 10-30 VDC, 8 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.O. NPN Output

Overview

Inductive Proximity Sensor, Tubular, Global, Unshielded, End Sensing Surface, 2 Mm (0.08 Inch) Sensing Range, 3-Wire, 10-30 VDC, 8 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.O. NPN Output
Also known as: 782114288511, E57-08GU02-C, CUTE5708GU02C

Specifications

Type: Inductive Proximity Sensor
IP/NEMA Rating: IP69K, IP67
Type: Inductive Proximity Sensor
IP/NEMA Rating: IP69K, IP67