Mushroom Head Pushbutton, Red, E22

Item #: 0011001

Cat #: E22L2

UPC: 782113467887

$ 73.89 EA
Company wide:
0 in stock
22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, Non-illuminated, Chrome Bezel, Mushroom Head, 40 mm Diameter, Red, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, Non-illuminated, Chrome Bezel, Mushroom Head, 40 mm Diameter, Red, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator Catalog#:E22L2 E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Red actuator, Mushroom head, Plastic

Also known as: 782113467887, E22L2, CUTE22L2

Specifications

Color: Red
Type: Non-Illuminated, Momentary
Diameter: 40 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Diameter: 40 mm
Type: Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4