Twist-To Release Operator, E22

Item #: 0010996

Cat #: E22LL2

UPC: 782113467986

$ 183.11 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Twist-to-Relase Pushbutton Operator, Non-illuminated, Chrome Bezel, Mushroom Head, 40 mm Diameter, Red Plastic, Maintained Latching. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Twist-to-Relase Pushbutton Operator, Non-illuminated, Chrome Bezel, Mushroom Head, 40 mm Diameter, Red Plastic, Maintained Latching. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***
Also known as: 782113467986, E22LL2, CUTE22LL2

Specifications

Color: Red
Size: 40 mm
Type: Non-Illuminated, Maintained
Diameter: 40 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Type: Non-Illuminated, Maintained
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Size: 40 mm
Diameter: 40 mm