Mushroom Head Pushbutton, Red, E22

Item #: 0010992

Cat #: E22LB2

UPC: 782113467931

$ 67.42 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, Non-illuminated, Black Bezel, Mushroom Head, 40 mm Diameter, Red, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, Non-illuminated, Black Bezel, Mushroom Head, 40 mm Diameter, Red, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***
Also known as: 782113467931, E22LB2, CUTE22LB2

Specifications

Color: Red
Type: Non-Illuminated, Momentary
Diameter: 40 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Diameter: 40 mm
Type: Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4