22mm Assembled Indicator Light, Amber, E22

Item #: 0010979

Cat #: E22H9X10

UPC: 782113552682

$ 167.32 EA
Company wide:
0 in stock
Documents & Guides
22.5 Mm, Non-metallic Assembled Indicating Light, Standard Operator, Amber Plastic Lens, Incandescent, Resistor Light Unit, 120 Vac/vdc At 60 Hz, 110 Vac/vdc At50 Hz, No Contact Blocks.

Overview

22.5 Mm, Non-metallic Assembled Indicating Light, Standard Operator, Amber Plastic Lens, Incandescent, Resistor Light Unit, 120 Vac/vdc At 60 Hz, 110 Vac/vdc At50 Hz, No Contact Blocks.
Also known as: 782113552682, E22H9X10, CUTE22H9X10

Specifications

Color: Amber
Type: Indicator, Illuminated
Color: Amber
Type: Indicator, Illuminated