22mm Indicator Light, Amber, E22

Item #: 0010978

Cat #: E22H9

UPC: 782113000626

$ 19.72 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Non-metallic, Standard Operator, Amber Plastic Lens, without Light Unit. Includes: Contact Block Holder, NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

22.5 mm, Non-metallic, Standard Operator, Amber Plastic Lens, without Light Unit. Includes: Contact Block Holder, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113000626, E22H9, CUTE22H9

Specifications

Color: Amber
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Amber
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Indicator, Illuminated