22mm Indicator Light, White, E22

Item #: 0010976

Cat #: E22H5

UPC: 782113467603

$ 19.72 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Non-metallic, Standard Operator, White Plastic Lens, without Light Unit. Includes: Contact Block Holder, NEMA Rating: 3, 3R, 4, 4X, 12, 13

Overview

22.5 mm, Non-metallic, Standard Operator, White Plastic Lens, without Light Unit. Includes: Contact Block Holder, NEMA Rating: 3, 3R, 4, 4X, 12, 13

22.5 mm, Non-metallic Indicating Light Catalog#:E22H5 E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Standard, No light unit, White lens, Plastic, Black bezel

Also known as: 782113467603, E22H5, CUTE22H5

Specifications

Type: Indicator, Illuminated
Color: White
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: White