
Indicator Light, 22mm Assembled, 120V AC/DC, Green, C22, Compact
Item #: 0010974
Cat #: E22H3X10
UPC: 782113552644
$ 167.32 EA
Company wide:
0
in stock
Documents & Guides
22.5 mm, Non-Metallic Assembled Indicating Light, Standard Operator, Green Plastic Lens, Incandescent, Resistor Light Unit, 120V AC/DC at 60 Hz, 110V AC/DC at 50 Hz, No Contact Blocks, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
22.5 mm, Non-Metallic Assembled Indicating Light, Standard Operator, Green Plastic Lens, Incandescent, Resistor Light Unit, 120V AC/DC at 60 Hz, 110V AC/DC at 50 Hz, No Contact Blocks, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113552644, E22H3X10, CUTE22H3X10
Specifications
| Volts AC Control: | 120 |
| Volts DC Control: | 110 |
| Color: | Green |
| Type: | Indicator, Illuminated |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts AC Control: | 120 |
| Color: | Green |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts DC Control: | 110 |
| Type: | Indicator, Illuminated |