22mm Indicator Light, Green, E22

Item #: 0010973

Cat #: E22H3

UPC: 782113000206

$ 19.72 EA
Company wide:
3 in stock
Documents & Guides
22.5 mm, Non-metallic, Standard Operator, Green Plastic Lens, without Light Unit. Includes: Contact Block Holder, NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

22.5 mm, Non-metallic, Standard Operator, Green Plastic Lens, without Light Unit. Includes: Contact Block Holder, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113000206, E22H3, CUTE22H3

Specifications

Color: Green
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Green
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Indicator, Illuminated