IND LGT 120V/RES STD LENS R

Item #: 0010970

Cat #: E22H2X10

UPC: 782113552606

$ 167.32 EA
Company wide:
0 in stock
Documents & Guides
Eaton E22 pushbutton, Non-metallic Assembled Indicating Light, Heavy-Duty, Standard actuator, Black, Incandescent, Resistor, NEMA 3, 3R, 4, 4X, 12, 13, 60 Vac/dc, W1226, Red, Plastic, 22.5 mm, 120 Vac/dc at 60 Hz, 110 Vac/dc at 50 Hz

Overview

Eaton E22 pushbutton, Non-metallic Assembled Indicating Light, Heavy-Duty, Standard actuator, Black, Incandescent, Resistor, NEMA 3, 3R, 4, 4X, 12, 13, 60 Vac/dc, W1226, Red, Plastic, 22.5 mm, 120 Vac/dc at 60 Hz, 110 Vac/dc at 50 Hz

EatonÆs 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.

Also known as: 782113552606, E22H2X10, CUTE22H2X10

Specifications

Color: Red
Type: Non-Metallic, Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Red
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Non-Metallic, Heavy-Duty