22mm Indicator Light, Red, E22

Item #: 0010969

Cat #: E22H2

UPC: 782113000749

$ 19.72 EA
Company wide:
0 in stock
22.5 mm, Non-metallic, Standard Operator, Red Plastic Lens, without Light Unit. Includes: Contact Block Holder, NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

22.5 mm, Non-metallic, Standard Operator, Red Plastic Lens, without Light Unit. Includes: Contact Block Holder, NEMA Rating: 3, 3R, 4, 4X, 12, 13.

22.5 mm, Non-metallic Indicating Light Catalog#:E22H2 E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Standard, No light unit, Red lens, Plastic, Black bezel

Also known as: 782113000749, E22H2, CUTE22H2

Specifications

Color: Red
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Indicator, Illuminated