C-h E22gd3 Grn Push-pull Operator

Item #: 0010964

Cat #: E22GD3

UPC: 782113467467

$ 134.77 EA
Company wide:
0 in stock
Documents & Guides
22.5 Mm, Non-metallic Heavy-duty Push-pull Operator, Green Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated

Overview

22.5 Mm, Non-metallic Heavy-duty Push-pull Operator, Green Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated
Also known as: 782113467467, E22GD3, CUTE22GD3

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic