CH Red Push-Pull Operator

Item #: 0010961

Cat #: E22GD2

UPC: 782113467450

$ 133.83 EA
Company wide:
0 in stock
22.5 Mm, Non-metallic Heavy-duty Push-Pull Operator, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated

Overview

22.5 Mm, Non-metallic Heavy-duty Push-Pull Operator, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated
Also known as: 782113467450, E22GD2, CUTE22GD2

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic