C-h E22gdb3 Grn Ill Pb Operator

Item #: 0010960

Cat #: E22GDB3

UPC: 782113467528

$ 125.48 EA
Company wide:
0 in stock
22.5 Mm, Non-metallic Heavy-duty Push-pull Operator, Green Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated

Overview

22.5 Mm, Non-metallic Heavy-duty Push-pull Operator, Green Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated
Also known as: 782113467528, E22GDB3, CUTE22GDB3

Specifications

Size: 40 mm
Material: Plastic
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Size: 40 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Material: Plastic