This product has been discontinued.

Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Green 25'
Item #: 0010939
Cat #: 570-120-025RP
UPC: 757120784333
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 25 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 25 ft.
Also known as: 757120784333, 570-120-025RP, QUI570120025RP
Specifications
| Length: | 25 ft |
| Gauge: | 24 AWG |
| Color: | Green |
| Material: | Copper |
| Conductors: | 4 Pair |
| Shielding: | Unshielded |
| Length: | 25 ft |
| Color: | Green |
| Conductors: | 4 Pair |
| Gauge: | 24 AWG |
| Material: | Copper |
| Shielding: | Unshielded |