22mm Lamp Block, E22

Item #: 0010935

Cat #: E22D24

UPC: 782113466927

$ 133.83 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm Non-Metallic Indicating Light Component, Pre-Test Operator, Direct Voltage Light Unit, 24V Includes a T3- 1/4(BA9) Bayonet Base Lamp.

Overview

22.5 mm Non-Metallic Indicating Light Component, Pre-Test Operator, Direct Voltage Light Unit, 24V Includes a T3- 1/4(BA9) Bayonet Base Lamp.
Also known as: 782113466927, E22D24, CUTE22D24

Specifications

Type: Lamp Block
Volts AC Control: 24
Mounting: Front
Type: Lamp Block
Mounting: Front
Volts AC Control: 24