#2 Insulated Screwdriver 4" Shank

Item #: 0010892

Cat #: 662-4-INS

UPC: 092644853371

$ 19.97 EA
Company wide:
3 in stock
Insulated Screwdriver, #2 Square, 4'' Shank, 1000V rated for safety

Overview

Insulated Screwdriver, #2 Square, 4'' Shank, 1000V rated for safety

Klein insulated tools combine excellent functionality along with reduction of risk of injury where a tool might make contact with an energized source with voltage up to 1000 volts. Two layers of insulation provide protection against electric shock. Clearly marked with the official 1000-volt rating symbol. Round shank with square-recess tip.

Also known as: 092644853371, 662-4-INS, KLE6624INS

Specifications

Color: Black
Length: 4 in
Type: Screwdriver, Square Tip
Standards: California Proposition 65
Color: Black
Type: Screwdriver, Square Tip
Length: 4 in
Standards: California Proposition 65