Relay, Ice Cube, 8 Blade, 2PDT, 120VAC, 13A, Plain Cover

Item #: 0010858

Cat #: D5PR2A

UPC: 782114457870

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Ice Cube, D5, 8 Blade, 2PDT, 120VAC Coil, 13A, Plain Cover

Overview

Relay, Ice Cube, D5, 8 Blade, 2PDT, 120VAC Coil, 13A, Plain Cover
Also known as: 782114457870, D5PR2A, CUTD5PR2A

Specifications

Volts AC Control: 120
Poles: 2
Amps: 13
Mounting: Socket
Type: Plain Cover, Ice Cube Relay
Volts AC Control: 120
Amps: 13
Type: Plain Cover, Ice Cube Relay
Poles: 2
Mounting: Socket