Relay, Machine Tool, D26, 4P, 4NO Form B Contacts, 120VAC Coil, 10A

Item #: 0010840

Cat #: D26MR402A

UPC: 782113181455

$ 1009.56 EA
Company wide:
0 in stock
Documents & Guides
Relay, Machine Tool, Mechanical Latch, D26 Series, 4-Pole, 4 Normally Open, Form B, Convertible Contacts, 120 Volt AC Coil, 10 Amp

Overview

Relay, Machine Tool, Mechanical Latch, D26 Series, 4-Pole, 4 Normally Open, Form B, Convertible Contacts, 120 Volt AC Coil, 10 Amp
Also known as: 782113181455, D26MR402A, CUTD26MR402A

Specifications

Volts AC Control: 120
Type: Machine Tool, 4NO, Mechanical Latch, Relay
Amps: 10
Mounting: Surface
Poles: 4
Volts AC Control: 120
Amps: 10
Poles: 4
Type: Machine Tool, 4NO, Mechanical Latch, Relay
Mounting: Surface