C-h D26mr40c Relay

Item #: 0010839

Cat #: D26MR40C

UPC: 782113180731

$ 565.08 EA
Company wide:
0 in stock
Documents & Guides
D26 Series Type M 600 Vac Multipole Relay With Convertible Contacts, Ac Relay, 4-pole, 4no Contacts, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil

Overview

D26 Series Type M 600 Vac Multipole Relay With Convertible Contacts, Ac Relay, 4-pole, 4no Contacts, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil
Also known as: 782113180731, D26MR40C, CUTD26MR40C

Specifications

Type: Relay
Poles: 4
Length: 4 in
Type: Relay
Length: 4 in
Poles: 4