Relay, Machine Tool, D26, 4NO, 120VAC Coil, 600VAC Rated

Item #: 0010837

Cat #: D26MR40A

UPC: 782113180717

$ 565.08 EA
Company wide:
1 in stock
Documents & Guides
Machine Tool Relay. D26 Series Type M. 600V Rated. Multi-Pole Relay with Convertible Contacts, AC Relay, 4-Pole, 4 NO Contacts, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. AC Inductive Current: 10 Amp.

Overview

Machine Tool Relay. D26 Series Type M. 600V Rated. Multi-Pole Relay with Convertible Contacts, AC Relay, 4-Pole, 4 NO Contacts, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. AC Inductive Current: 10 Amp.
Also known as: 782113180717, D26MR40A, CUTD26MR40A

Specifications

Volts AC Control: 120
Type: Machine Relay, 4NO
Mounting: Panel
Poles: 4
Volts AC Control: 120
Mounting: Panel
Type: Machine Relay, 4NO
Poles: 4