Relay, Machine Tool, D26, 3P, 3NO/0NC, 120VAC Coil, 600VAC Rated

Item #: 0010835

Cat #: D26MR30A

UPC: 782113180519

$ 487.57 EA
Company wide:
0 in stock
Documents & Guides
Relay, Machine Tool, Mechanical Latch, D26 Series, 3-Pole, 3 Normally Open, 0 Normally Closed, Form B, Convertible Contacts, 120 Volt AC Coil, 10 Amp

Overview

Relay, Machine Tool, Mechanical Latch, D26 Series, 3-Pole, 3 Normally Open, 0 Normally Closed, Form B, Convertible Contacts, 120 Volt AC Coil, 10 Amp
Also known as: 782113180519, D26MR30A, CUTD26MR30A

Specifications

Volts AC Control: 120
Poles: 3
Amps: 10
Mounting: Surface
Type: Power Relay
Volts AC Control: 120
Amps: 10
Type: Power Relay
Poles: 3
Mounting: Surface