Relay, Machine Tool, D26, 4P, 2NO/NC, 120VAC Coil, 600VAC Rated

Item #: 0010834

Cat #: D26MR22A

UPC: 782113180366

$ 628.83 EA
Company wide:
0 in stock
Documents & Guides
Relay, Machine Tool, Mechanical Latch, D26 Series, 4-Pole, 2 Normally Open, 2 Normally Closed, Form B, Convertible Contacts, 120 Volt AC Coil, 10 Amp

Overview

Relay, Machine Tool, Mechanical Latch, D26 Series, 4-Pole, 2 Normally Open, 2 Normally Closed, Form B, Convertible Contacts, 120 Volt AC Coil, 10 Amp
Also known as: 782113180366, D26MR22A, CUTD26MR22A

Specifications

Volts AC Control: 120
Amps: 10
Mounting: Surface
Poles: 4
Type: Power Relay
Volts AC Control: 120
Mounting: Surface
Type: Power Relay
Amps: 10
Poles: 4