C-h D26mr20b Relay

Item #: 0010832

Cat #: D26MR20B

UPC: 782113180274

$ 425.53 EA
Company wide:
0 in stock
Documents & Guides
D26 Series Type M 600 Vac Multipole Relay With Convertible Contacts, Ac Relay, 2-pole, 2no Contacts, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil

Overview

D26 Series Type M 600 Vac Multipole Relay With Convertible Contacts, Ac Relay, 2-pole, 2no Contacts, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil
Also known as: 782113180274, D26MR20B, CUTD26MR20B

Specifications

Poles: 2
Type: Relay
Length: 4 in
Poles: 2
Length: 4 in
Type: Relay