C-h D26mr11a Relay

Item #: 0010827

Cat #: D26MR11A

UPC: 782113180014

$ 503.06 EA
Company wide:
0 in stock
Documents & Guides
D26 Series Type M 600 Vac Multipole Relay With Convertible Contacts, Ac Relay, 2-pole, 1no - 1nc Contacts, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil

Overview

D26 Series Type M 600 Vac Multipole Relay With Convertible Contacts, Ac Relay, 2-pole, 1no - 1nc Contacts, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil
Also known as: 782113180014, D26MR11A, CUTD26MR11A

Specifications

Poles: 2
Type: Relay
Length: 4 in
Poles: 2
Length: 4 in
Type: Relay