Relay, Machine Tool, D26, 2P, 2NC Form B Contacts, 120VAC Coil, 10A

Item #: 0010826

Cat #: D26MR02A

UPC: 782113179766

$ 503.06 EA
Company wide:
0 in stock
Documents & Guides
Relay, Machine Tool, D26 Series, 2-Pole, 2 Normally Closed, Form B, Convertible Contacts, 120 Volt AC Coil, 10 Amp

Overview

Relay, Machine Tool, D26 Series, 2-Pole, 2 Normally Closed, Form B, Convertible Contacts, 120 Volt AC Coil, 10 Amp
Also known as: 782113179766, D26MR02A, CUTD26MR02A

Specifications

Volts AC Control: 120
Type: Machine Tool, Relay, 2NC
Poles: 2
Amps: 10
Mounting: Surface
Volts AC Control: 120
Poles: 2
Mounting: Surface
Type: Machine Tool, Relay, 2NC
Amps: 10