Relay, D26 Series, 10A, Front Pole, NO Contact, Convertible

Item #: 0010817

Cat #: D26MPF

UPC: 782113213248

$ 71.06 EA
Company wide:
0 in stock
Documents & Guides
Relay, D26 Series, Auxiliary, 10 Amp, Front Pole, Normally Open Contact, Convertible

Overview

Relay, D26 Series, Auxiliary, 10 Amp, Front Pole, Normally Open Contact, Convertible
Also known as: 782113213248, D26MPF, CUTD26MPF

Specifications

Amps: 10
Type: Front Deck, Relay, 1 N.O.
Mounting: Front
Poles: 1
Volts AC: 600
Amps: 10
Mounting: Front
Volts AC: 600
Type: Front Deck, Relay, 1 N.O.
Poles: 1