Relay, D26 Accessory, Front Deck, 1P, 1NO Contact Convertible

Item #: 0010815

Cat #: D26MD10

UPC: 782113213569

$ 100.79 EA
Company wide:
0 in stock
Documents & Guides
Relay, Auxiliary Front Deck, 1 Normally Open Contact, 1 Pole, Used With D26 Series Relays

Overview

Relay, Auxiliary Front Deck, 1 Normally Open Contact, 1 Pole, Used With D26 Series Relays
Also known as: 782113213569, D26MD10, CUTD26MD10

Specifications

Amps: 10
Type: Front Deck, Relay, 1NO, 1 N.O.
Mounting: Front
Poles: 1
Volts AC: 600
Amps: 10
Mounting: Front
Volts AC: 600
Type: Front Deck, Relay, 1NO, 1 N.O.
Poles: 1