Transformer, 1.5KVA, 1P, 240/480V, 120/240V, Encapsulated

Item #: 0010805

Cat #: S20N11P16P

UPC: 786680073717

$ 935.57 EA
Company wide:
0 in stock
Documents & Guides
1.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Transformer, Epoxy Encapsulated, 50/60 Hz

Overview

1.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Transformer, Epoxy Encapsulated, 50/60 Hz
Also known as: 786680073717, S20N11P16P, CUTS20N11P16P, Finger Safe

Specifications

Volt Amps: 1.500kVA
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 240/480
Volt Amps: 1.500kVA
Type: Dry Type Transformer
Phase: 1
Primary Voltage: 240/480