1 5/16" J-Hook, Fits Multiple CAT/Fiber/Innerduct

Item #: 0010802

Cat #: CAT21HPAB

UPC: 782856849551

$ 7.57 EA
Company wide:
90 in stock
Documents & Guides
1 5/16" J-Hook With Angle Bracket, That Accepts Up To (50) Cat 5e, (40) Cat 6, (25) Cat 6A, Cat 7, Fiber Optic, Innerduct, or Coax Cable. Standard Package Quantity: 50.

Overview

1 5/16" J-Hook With Angle Bracket, That Accepts Up To (50) Cat 5e, (40) Cat 6, (25) Cat 6A, Cat 7, Fiber Optic, Innerduct, or Coax Cable. Standard Package Quantity: 50.

Ideal for attaching to concrete, steel or wood surfaces Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic Provides superior fill capacity and load rating over most other non-continuous cable support alternatives Rounded edges on J-Hooks provide proper bend radius support for high performance data cables Cost effective alternative to expensive cable tray Complies with EN 50174-2 Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Also known as: 782856849551, CAT21HPAB, CDYCAT21HPAB

Specifications

Material: Steel
Finish: Pregalvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pregalvanized

Customer Reviews

No reviews for this product
(0)