
Non-IC Housing, Frame-In Kit, Compact Fluorescent, 6-3/4", UniFrame Dimming Mark7
Item #: 0010777
Cat #: 1101FD2642M7U
UPC: 784197545451
Company wide:
0
in stock
Documents & Guides
Non-IC Housing, Frame-In Kit, Compact Fluorescent, 6-3/4", UniFrame Dimming Mark7, 26;32;42 Watt, 277 Volt
Overview
Non-IC Housing, Frame-In Kit, Compact Fluorescent, 6-3/4", UniFrame Dimming Mark7, 26;32;42 Watt, 277 Volt
Also known as: 784197545451, 1101FD2642M7U, LOL1101FD2642M7U
Specifications
| Wattage: | 42, 32, 26 |
| Type: | Non-IC, Housing |
| Volts AC: | 120, 277 |
| Diameter: | 6 3/4 in |
| Dimmable: | Yes |
| Light Technology: | Fluorescent |
| Wattage: | 42, 32, 26 |
| Volts AC: | 120, 277 |
| Dimmable: | Yes |
| Type: | Non-IC, Housing |
| Diameter: | 6 3/4 in |
| Light Technology: | Fluorescent |