Safety Switch, 60A, 3P, 600VAC/250VDC, HD, Non-Fusible, NEMA 3R

Item #: 0010766

Cat #: DT362URK

UPC: 782113426396

$ 2664.07 EA
Company wide:
0 in stock
60 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38"

Overview

60 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38"

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.

Also known as: 782113426396, DT362URK, CUTDT362URK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 3R