Heavy Duty Double Throw Safety Switch

Item #: 0010765

Cat #: DT362FGK

UPC: 782113426372

$ 2922.08 EA
Company wide:
0 in stock
60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 1

Overview

60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 1
Also known as: 782113426372, DT362FGK, CUTDT362FGK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 60
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
IP/NEMA Rating: NEMA 1
Amps: 60