
Safety Switch, 30A, 3P, 600VAC/250VDC, HD, Non-Fusible, NEMA 3R
Item #: 0010764
Cat #: DT361URK
UPC: 782113426365
$ 1938.79 EA
Company wide:
3
in stock
Documents & Guides
30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38"
Overview
30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38"
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.
Also known as: 782113426365, DT361URK, CUTDT361URK
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Amps: | 30 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Volts DC: | 250 |
| Amps: | 30 |
| IP/NEMA Rating: | NEMA 3R |