3
more

Safety Switch, 30A, 3P, 600VAC/250VDC, HD, Non-Fusible, NEMA 1
Item #: 0010763
Cat #: DT361UGK
UPC: 782113426358
$ 1066.38 EA
Company wide:
2
in stock
Documents & Guides
30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38"
Overview
30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38"
Eaton heavy duty double-throw non-fused safety switch Catalog#:DT361UGK Eaton Heavy duty double-throw non-fused safety switch, 30 A, NEMA 1, Painted steel, Non-fusible, Three-pole, Three-wire, 600 Vac, 250 Vdc
Also known as: 782113426358, DT361UGK, CUTDT361UGK
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 30 |
| Volts AC: | 600 |
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 30 |
| Volts DC: | 250 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 600 |