
Safety Switch, Double Throw, Non-Fused, 200A, 240VAC, NEMA 1
Item #: 0010760
Cat #: DT324UGK
UPC: 782113613963
$ 3545.84 EA
Company wide:
1
in stock
Documents & Guides
200 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 37.38", W: 19.56", D: 6.10"
Overview
200 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 37.38", W: 19.56", D: 6.10"
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.
Also known as: 782113613963, DT324UGK, CUTDT324UGK
Specifications
| Amps: | 200 |
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 240 |
| Amps: | 200 |
| Volts DC: | 250 |
| IP/NEMA Rating: | NEMA 1 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 240 |