Safety Switch, Double Throw, Heavy Duty, 100A, 3P, 240VAC, NEMA 1

Item #: 0010755

Cat #: DT323UGK

UPC: 782113440040

$ 3065.25 EA
Company wide:
0 in stock
100 Amp, 3-pole, Double Throw, Heavy Duty Safety Switch, Non-Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 1

Overview

100 Amp, 3-pole, Double Throw, Heavy Duty Safety Switch, Non-Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 1

Double-Throw Switches. Used to transfer service from a normal power source to an alternate source… or to switch from one load circuit to another. Suitable for service entrance applications unless otherwise noted

Also known as: 782113440040, DT323UGK, CUTDT323UGK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240