Safety Switch, Double Throw, Heavy Duty, 100A, 240VAC, NEMA 1

Item #: 0010754

Cat #: DT323FGK

UPC: 782113426327

$ 4330.28 EA
Company wide:
0 in stock
100 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 1

Overview

100 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113426327, DT323FGK, CUTDT323FGK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240