Safety Switch, Double Throw, Non-Fused, 60A, 240VAC, NEMA 1

Item #: 0010753

Cat #: DT322UGK

UPC: 782113440033

$ 1644.55 EA
Company wide:
2 in stock
60 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38"

Overview

60 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38"
Also known as: 782113440033, DT322UGK, CUTDT322UGK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
IP/NEMA Rating: NEMA 1
Amps: 60