5
more

Safety Switch, Double Throw, Heavy Duty, 60A, 240VAC, NEMA 3R
Item #: 0010751
Cat #: DT322FRK
UPC: 782113426310
$ 3518.64 EA
Company wide:
0
in stock
Documents & Guides
60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 3r
Overview
60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 3r
Also known as: 782113426310, DT322FRK, CUTDT322FRK
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 60 |
| Volts DC: | 250 |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |