Safety Switch, Double Throw, Non-Fused, 30A, 240VAC, NEMA 1

Item #: 0010749

Cat #: DT321UGK

UPC: 782113440026

$ 570.00 EA
Company wide:
4 in stock
30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38".

Overview

30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38".

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.

Also known as: 782113440026, DT321UGK, CUTDT321UGK, disconnect

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Poles: 3
Mounting: Surface
Amps: 30
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 240