Safety Switch, 200A, 2P, 240VAC/250VDC, HD, Non-Fusible, NEMA 1

Item #: 0010744

Cat #: DT224UGK

UPC: 782113613932

$ 2481.34 EA
Company wide:
1 in stock
200 AMP, 2-Pole, Double Throw Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 37.38", W: 19.56", D: 11.25".

Overview

200 AMP, 2-Pole, Double Throw Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 37.38", W: 19.56", D: 11.25".

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.

Also known as: 782113613932, DT224UGK, CUTDT224UGK

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Poles: 2
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240