Safety Switch, 30A, 2P, 240VAC/250VDC, HD, Non-Fusible, NEMA 1

Item #: 0010740

Cat #: DT221UGK

UPC: 782113439990

$ 900.51 EA
Company wide:
3 in stock
30 AMP, 2-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38"

Overview

30 AMP, 2-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38"

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.

Also known as: 782113439990, DT221UGK, CUTDT221UGK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Volts DC: 250
Mounting: Surface
Amps: 30
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 240