Conduit Hub, 4", Raintight, Zinc Die Cast, NEMA 3R/4/4X/12

Item #: 0010727

Cat #: DS400MH

UPC: 782113111131

$ 461.85 EA
Company wide:
0 in stock
Documents & Guides
4" Insulated, Threaded Rigid Gasketed Conduit Hub, Material: Die Cast Zinc.

Overview

4" Insulated, Threaded Rigid Gasketed Conduit Hub, Material: Die Cast Zinc.
Also known as: 782113111131, DS400MH, CUTDS400MH

Specifications

Diameter: 4 in
Diameter: 4 in