Hub, 3", Rainproof, Conduit/Plate

Item #: 0010725

Cat #: DS300H2

UPC: 782113342276

$ 179.09 EA
Company wide:
92 in stock
Documents & Guides
3" Diameter, Rainproof Conduit/Plate Type Hub for Conduit Size: 3" (76.2 mm)

Overview

3" Diameter, Rainproof Conduit/Plate Type Hub for Conduit Size: 3" (76.2 mm)

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113342276, DS300H2, CUTDS300H2

Specifications

Size: 3 in
Size: 3 in