Hub, 2", Rainproof, Conduit/Plate

Item #: 0010715

Cat #: DS200H2

UPC: 782113109961

$ 78.45 EA
Company wide:
1,388 in stock
Documents & Guides
2" Diameter, Rainproof Conduit/Plate Type Hub for Conduit Size: 2" (50.8 mm).

Overview

2" Diameter, Rainproof Conduit/Plate Type Hub for Conduit Size: 2" (50.8 mm).

Field Installable Rainproof Conduit Hubs. Group 2—for use with 150, 200 and 225 A MLO and MCB loadcenters and circuit breaker enclosures except for the following 200 A loadcenters: BR48B200RF. Also for use with 400 and 600 A loadcenters and New York City loadcenters manufactured after November 1, 2005

Also known as: 782113109961, DS200H2, CUTDS200H2, hub, Closing Hub

Specifications

Size: 2 in
Size: 2 in