Hub, 2", Rainproof, Conduit/Plate

Item #: 0010714

Cat #: DS200H1

UPC: 782113109954

$ 26.78 EA
Company wide:
426 in stock
Documents & Guides
2" Diameter, Rainproof Conduit/Plate Type Hub, Group 1, Conduit Size: 2" (50.8 mm), Used With 70, 100, and 125 AMP MLO and MCB CH and BR Loadcenters and CB Enclosures, General Duty, Heavy Duty and Double Throw Safety Switches through 100 Amp

Overview

2" Diameter, Rainproof Conduit/Plate Type Hub, Group 1, Conduit Size: 2" (50.8 mm), Used With 70, 100, and 125 AMP MLO and MCB CH and BR Loadcenters and CB Enclosures, General Duty, Heavy Duty and Double Throw Safety Switches through 100 Amp

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113109954, DS200H1, CUTDS200H1

Specifications

Size: 2 in
Size: 2 in