"R" FUSE ADAPTER KIT 30A AND 60A SWITCH

Item #: 0010710

Cat #: DS16FK

UPC: 782113207698

$ 103.26 EA
Company wide:
0 in stock
Documents & Guides
Eaton safety switch fuse adapter kit,Order one kit for three poles,R Fuse adapter kit,30, 60A,240-600V,R Fuse adapter kit,General duty, heavy-duty double-throw

Overview

Eaton safety switch fuse adapter kit,Order one kit for three poles,R Fuse adapter kit,30, 60A,240-600V,R Fuse adapter kit,General duty, heavy-duty double-throw

ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts

Also known as: 782113207698, DS16FK, CUTDS16FK

Specifications

Mounting: Device
Class: R
Volts AC: 240, 600
Amps: 60
Mounting: Device
Volts AC: 240, 600
Class: R
Amps: 60