Fuse Adapter Kit, 30A, 240V, Type R

Item #: 0010707

Cat #: DS12FK

UPC: 782113207681

$ 103.26 EA
Company wide:
1 in stock
Documents & Guides
R Fuse Adapter Kit, Used With 30 Amp 240v

Overview

R Fuse Adapter Kit, Used With 30 Amp 240v
Also known as: 782113207681, DS12FK, CUTDS12FK

Specifications

Mounting: Device
Amps: 30
Class: R
Volts AC: 240
Mounting: Device
Class: R
Amps: 30
Volts AC: 240