
Disconnect Switch, Non-Fusible, 6P, 6 Wire, 100A, 600VAC, NEMA 12
Item #: 0010697
Cat #: DH663UDK
UPC: 782113370514
$ 8089.76 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 100 Amp, 600 Volt AC, NEMA 12
Overview
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 100 Amp, 600 Volt AC, NEMA 12
Also known as: 782113370514, DH663UDK, CUTDH663UDK
Specifications
| Volts DC: | 250 |
| Poles: | 6 |
| Amps: | 100 |
| Mounting: | Surface |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 12 |
| Volts DC: | 250 |
| Amps: | 100 |
| Volts AC: | 600 |
| Poles: | 6 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 12 |